Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GT3A-1AF20W/SKT IDEC Relays, TIME DELAY RELAY WITH SOCKET
MFG Item Number
GT3A-1AF20W/SKT

GT3A-1AF20W/SKT IDEC Relays, TIME DELAY RELAY WITH SOCKET

MFG Item Number
GT3A-1AF20W/SKT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
GT3A-1AF20W/SKT
TIME DELAY RELAY WITH SOCKET

Series Information

Specifications

Specifications
Manufacturer Part Number GT3A-1AF20W/SKT
Manufacturer IDEC
Family Series IDEC Relays
Description TIME DELAY RELAY WITH SOCKET SR2P-06
Operation Programmable (Multi-Function)
Contacts SPDT
Mounting Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Dial
Timing Range 0.1 s-180 Hrs
Max Time 180 Hrs
Coil Voltage 100-240 VAC
Nominal Coil Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 100-240 VAC
Contact Rating 3 A
Termination 8 Pin Octal, Plug In
Protection Rating IP20, IP40
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs