GT3W Series Information
| Manufacturer Part Number | GT3W-A33AF20N |
|---|---|
| Manufacturer | IDEC |
| Product Series | GT3W |
| Family Series | IDEC Relays, GT3W Series |
| Description | Time Delay Relay, DPDT, 5A, 120VAC, (2)Delayed SPDT, 0.1Sec-300Hr, Dual, 8-Pin Octal Base, 120-240VAC Coil |
| Operation | Instantaneous, Interval, On Delay, Repeat Cycle, Sequential Interval, Sequential Start |
| Contacts | DPDT |
| Mounting | Panel, Socket |
| Status Indicator | LED |
| Timing Range | 0.1 s-300 Hrs |
| Max Time | 300 Hrs |
| Coil Voltage | 100-240 VAC |
| Nominal Coil Voltage | 120 VAC, 240 VAC |
| Contact Rating | 5 A |
| Termination | 8 Pin |
| Protection Rating | IP40 |
| Approvals | CE, cUL, UL |
| Comments | Multi-Function unit. (See datasheet for full details.) |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.2 lbs |