GT5P-P3SAD24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GT5P-P3SAD24

IDEC Relays, GT5P Series

GT5P-P3SAD24

IDEC Relays, GT5P Series
Time Delay Relay
MFG Item Number
GT5P-P3SAD24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, GT5P Series
Item #
GT5P-P3SAD24
Time Delay Relay

GT5P Series Information

  • ON‑Delay
  • 0.1 Seconds ~ 10 Minutes
  • SPDT Output
  • 8 Pin Termination
  • UL; CSA; CE Approvals
IDEC GT5P Series timing relays are single function, ON‑Delay devices with 9 different time ranges. These relays provide power ON and timing out LED indicators for instant monitoring of operational status.

Time‑delay relays play an important role in industrial control logic circuits. Common applications include flashing light control, engine autostart control, motor soft‑start delay control, and conveyor belt sequence delay.

  • +/‑ 0.20% Maximum Repeat Accuracy


Specifications

Specifications
Manufacturer Part Number GT5P-P3SAD24
Manufacturer IDEC
Product Series GT5P
Family Series IDEC Relays, GT5P Series
Description Time Delay Relay
Operation On Delay
Contacts SPDT
Mounting DIN Rail
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0.1-3 s
Max Time 3 s
Coil Voltage 24 VDC, 120-240 VAC
Nominal Coil Voltage 120 VAC, 208 VAC, 240 VAC, 24 VDC
AC Voltage 120-240 VAC
DC Voltage 24 VDC
Contact Rating 5 A
Termination 8 Pin
Approvals CE, CSA, UL
Net Weight 0.108 lbs
Gross Weight 0.108 lbs