Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GT6 Nelson Heat Trace Heat Tracing Accessories, Fiberglass Tape - 1/2 Inches x 60
GT6 Nelson Heat Trace Heat Tracing Accessories, Fiberglass Tape - 1/2 Inches x 60
This item cannot be canceled or returned
Description
Heat Tracing Accessories, Series
Fiberglass Tape - 1/2 Inches x 60
Specifications
Specifications
| Manufacturer Part Number |
GT6 |
| Manufacturer |
Nelson Heat Trace |
| Family Series |
Nelson Heat Trace Heat Tracing Accessories |
| Description |
Fiberglass Tape - 1/2 Inches x 60 Feet |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.15 lbs |
GT6
Nelson Heat Trace Heat Tracing Accessories