Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Terminals, GTA Series
GTA-2/0
Gardner Bender Terminals, GTA Series
Aluminum Mechanical Lugs, 2/0-14,
This item cannot be canceled or returned
Description
Aluminum Mechanical Lugs, 2/0-14,
Specifications
Specifications
| Manufacturer Part Number |
GTA-2/0 |
| Manufacturer |
Gardner Bender |
| Product Series |
GTA |
| Family Series |
Gardner Bender Terminals, GTA Series |
| Description |
Aluminum Mechanical Lugs, 2/0-14, CL/2 |
| Wire Size Range |
14-2/0 AWG |
| Number of Conductors |
1 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.1167 lbs |
| Gross Weight |
0.13 lbs |
GTA-2/0
Gardner Bender Terminals, GTA Series