Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Fittings, GTA Series
GTA-2-2-KIT
Ilsco Fittings, GTA Series
AL MEC (M)2-12 (T)4-12AL 4-14C U T
MFG Item Number
GTA-2-2-KIT
This item cannot be canceled or returned
Description
AL MEC (M)2-12 (T)4-12AL 4-14C U T
- kit Includes Connector, Cover, and 5cc DE‑OX tube
- Manufactured from Heat Treated Aluminum Alloy
- CSA Certified for 600 Volts
- Cover has Snap Closure
- 90 Degree C
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
GTA-2-2-KIT |
| Manufacturer |
Ilsco |
| Product Series |
GTA |
| Family Series |
Ilsco Fittings, GTA Series |
| Description |
AL MEC (M)2-12 (T)4-12AL 4-14C U T UL CSA |
| Material |
Aluminum Alloy |
| Approvals |
ROHS, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.258 lbs |
GTA-2-2-KIT
Ilsco Fittings, GTA Series