Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GTA-250-0-W/C
AL MEC(M)250-1/0(T)1/0-12AL/-1 4CU
MFG Item Number
GTA-250-0-W/C
This item cannot be canceled or returned
Description
AL MEC(M)250-1/0(T)1/0-12AL/-1 4CU
Specifications
Specifications
| Manufacturer Part Number |
GTA-250-0-W/C |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Connectors |
| Description |
AL MEC(M)250-1/0(T)1/0-12AL/-1 4CU T UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.213 lbs |
GTA-250-0-W/C
Ilsco Connectors