Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Terminals, GTA Series
GTA-2N
Gardner Bender Terminals, GTA Series
Aluminum Mechanical Lugs, 2-14 Awg
This item cannot be canceled or returned
Description
Aluminum Mechanical Lugs, 2-14 Awg
Specifications
Specifications
| Manufacturer Part Number |
GTA-2N |
| Manufacturer |
Gardner Bender |
| Product Series |
GTA |
| Family Series |
Gardner Bender Terminals, GTA Series |
| Description |
Aluminum Mechanical Lugs, 2-14 Awg Display Pack, CL/2 |
| Wire Size Range |
14-2 AWG |
| Number of Conductors |
1 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Comments |
Carded |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.075 lbs |
GTA-2N
Gardner Bender Terminals, GTA Series