Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GTA-500-500-W/C
AL MEC(M)500-350(T)500-2 T UL
MFG Item Number
GTA-500-500-W/C
This item cannot be canceled or returned
Description
AL MEC(M)500-350(T)500-2 T UL
Specifications
Specifications
| Manufacturer Part Number |
GTA-500-500-W/C |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Connectors |
| Description |
AL MEC(M)500-350(T)500-2 T UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.407 lbs |
GTA-500-500-W/C
Ilsco Connectors