Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Terminal Blocks, GTB Series
GTB-406
Gardner Bender Terminal Blocks, GTB Series
Terminal Block, 6-Circuit, 30A,
This item cannot be canceled or returned
Description
Terminal Blocks, GTB Series
Terminal Block, 6-Circuit, 30A,
- 30 Amp/600 Volt Max
- Accepts #8 Stud
- UL Approved
- 22~10 AWG
Specifications
Specifications
| Manufacturer Part Number |
GTB-406 |
| Manufacturer |
Gardner Bender |
| Product Series |
GTB |
| Family Series |
Gardner Bender Terminal Blocks, GTB Series |
| Description |
Terminal Block, 6-Circuit, 30A, 600V, 22-10 Awg |
| Number of Poles |
6 |
| Wire Size Range |
22-10 AWG |
| Color |
Black |
| Approvals |
UR |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.15 lbs |
GTB-406
Gardner Bender Terminal Blocks, GTB Series