GTB6-P1241

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GTB6-P1241 Sick Photoelectric Sensors, Photoelectric sensors, GTB6-P1241
MFG Item Number
1097680

GTB6-P1241 Sick Photoelectric Sensors, Photoelectric sensors, GTB6-P1241

MFG Item Number
1097680
Item Number
GTB6-P1241
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
GTB6-P1241
Photoelectric sensors, GTB6-P1241

Series Information

Specifications

Specifications
Manufacturer Part Number 1097680
Manufacturer Sick
Family Series Sick Photoelectric Sensors
Description Photoelectric sensors, G6, GTB6-P1241, Sensing range max.: 5 mm ... 450 mm, Functional principle: Photoelectric proximity sensor, Functional principle detail: Background suppression, Switching output: PNP, Switching mode: Light/dark switching, Connectio
Beam Type Infrared
Connection Type Cable
Operating Mode Dark On, Light On
Output Type PNP
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs