Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GTC13P Blackburn, a T & B Brand Grounding, No4 - 2/0 GROUNDCLAMP WIDTH 1-15/32
GTC13P Blackburn, a T & B Brand Grounding, No4 - 2/0 GROUNDCLAMP WIDTH 1-15/32
This item cannot be canceled or returned
Description
No4 - 2/0 GROUNDCLAMP WIDTH 1-15/32
Specifications
Specifications
| Manufacturer Part Number |
GTC13P |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Grounding |
| Description |
Tin Plated Copper Alloy Tower Ground Clamp for Wire Range 4 Solid - 2/0 Stranded, Width 1-15/32 Inches |
| Number of Conductors |
1 |
| Conductor Size |
4 - 2/0 AWG |
| Material |
Tin Plated Copper |
| Compression Style |
Bolt Lug |
| For Use With |
Cable |
| Mounting |
Direct on Cable |
| Approvals |
CSA |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
GTC13P
Blackburn, a T & B Brand Grounding