Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GTC14 Blackburn, a T & B Brand Grounding, TOWER GRND CLAMP, 250 MAX, 2/0 MIN
GTC14 Blackburn, a T & B Brand Grounding, TOWER GRND CLAMP, 250 MAX, 2/0 MIN
This item cannot be canceled or returned
Description
TOWER GRND CLAMP, 250 MAX, 2/0 MIN
Specifications
Specifications
| Manufacturer Part Number |
GTC14 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Grounding |
| Description |
Copper Tower Ground Clamp for Wire Range 2/0 Str. - 250 kcmil |
| Number of Conductors |
1 |
| Conductor Size |
2/0 - 250 kcmil |
| Material |
Copper |
| Compression Style |
Bolt Lug |
| For Use With |
Cable |
| Mounting |
Direct on Cable |
| Approvals |
CSA |
| Net Weight |
0.39 lbs |
| Gross Weight |
0.39 lbs |
GTC14
Blackburn, a T & B Brand Grounding