Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GTC14P Blackburn, a T & B Brand Grounding, 2/0 - 250MCM GROUND CLAMP
GTC14P Blackburn, a T & B Brand Grounding, 2/0 - 250MCM GROUND CLAMP
This item cannot be canceled or returned
Description
2/0 - 250MCM GROUND CLAMP
Specifications
Specifications
| Manufacturer Part Number |
GTC14P |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Grounding |
| Description |
Tin Plated Copper Alloy Tower Ground Clamp for Wire Range 2/0 Stranded - 250kcmil, Width 1-15/32 Inches |
| Number of Conductors |
1 |
| Conductor Size |
2/0 - 250 kcmil |
| Material |
Tin Plated Copper |
| Compression Style |
Bolt Lug |
| For Use With |
Cable |
| Mounting |
Direct on Cable |
| Approvals |
CSA |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
GTC14P
Blackburn, a T & B Brand Grounding