Series Information
| Manufacturer Part Number | 1051781 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Photoelectric sensors, G6, GTE6-P4212, Sensing range max.: ? 300 mm, Functional principle: Photoelectric proximity sensor, Functional principle detail: Energetic, Switching output: PNP, Switching mode: Light/dark switching, Connection type: Male connect |
| Beam Type | Visible Red |
| Connection Type | M8 Connector |
| Operating Mode | Dark On, Light On |
| Output Type | PNP |
| Composition | Non-Metallic |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |