GTF-150-480-1-0-1-M1-P-M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GTF-150-480-1-0-1-M1-P-M

Gefran Process Controllers

GTF-150-480-1-0-1-M1-P-M

Gefran Process Controllers
Power Controller
Item Number
GTF-150-480-1-0-1-M1-P-M
MFG Item Number
F080684
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
GTF-150-480-1-0-1-M1-P-M
Power Controller

Series Information


Specifications

Specifications
Manufacturer Part Number F080684
Manufacturer Gefran
Family Series Gefran Process Controllers
Description Power Controller
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 150 A
Control Input 0-10 VDC
Firing Mode Phase Angle
Communication ModBus RTU
Current Limiter Yes
Fusible Yes
Signal Feedback No
Net Weight 0 lbs
Gross Weight 0 lbs