GTF-25-480-0-0-0-M1-B-M
Gefran Process Controllers, GTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GTF-25-480-0-0-0-M1-B-M

Gefran Process Controllers, GTF Series

GTF-25-480-0-0-0-M1-B-M

Gefran Process Controllers, GTF Series
Power Controller
Item Number
GTF-25-480-0-0-0-M1-B-M
MFG Item Number
F057369
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Process Controllers, GTF Series
Item #
GTF-25-480-0-0-0-M1-B-M
Power Controller

GTF Series Information


Specifications

Specifications
Manufacturer Part Number F057369
Manufacturer Gefran
Product Series GTF
Family Series Gefran Process Controllers, GTF Series
Description Power Controller
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 25 A
Control Input 0-10 VDC
Firing Mode Burst Firing
Communication ModBus RTU
Signal Feedback No
Net Weight 1.92 lbs
Gross Weight 2.145 lbs