GTF-250-480-2-1-1-M1-B-M
Gefran Process Controllers, GTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GTF-250-480-2-1-1-M1-B-M

Gefran Process Controllers, GTF Series

GTF-250-480-2-1-1-M1-B-M

Gefran Process Controllers, GTF Series
Power Controller
Item Number
GTF-250-480-2-1-1-M1-B-M
MFG Item Number
F059646
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, GTF Series
Item #
GTF-250-480-2-1-1-M1-B-M
Power Controller

GTF Series Information


Specifications

Specifications
Manufacturer Part Number F059646
Manufacturer Gefran
Product Series GTF
Family Series Gefran Process Controllers, GTF Series
Description Power Controller
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 250 A
Control Input 0-10 VDC
Firing Mode Burst Firing
Communication ModBus RTU
Alarm Outputs (1) Solid State Relay
Current Limiter Yes
Fusible Yes
Signal Feedback No
Net Weight 0 lbs
Gross Weight 0 lbs