GTF Series Information
| Manufacturer Part Number | F061482 |
|---|---|
| Manufacturer | Gefran |
| Product Series | GTF |
| Family Series | Gefran Process Controllers, GTF Series |
| Description | GTF-50-480-2-0-0-M 1-P-M Geflex Power Controller |
| Voltage | 90-530 VAC |
| Nominal Voltage | 480 VAC |
| Current Rating | 50 A |
| Load Type | High Thermal Coefficient Resistive Loads, Low Inductance Loads, Low Thermal Coefficient Resistive Loads, Short-Wave Infrared Lamps, Transformers |
| Control Input | 0-10 VDC, 24 VDC Digital, 4-20 mA, PWM |
| Auxiliary Output | None |
| Firing Mode | Phase Angle |
| Communication | ModBus RTU |
| Alarm Outputs | None |
| Current Limiter | Yes |
| Fusible | No |
| On-Board Temperature PID | No |
| Signal Feedback | Yes |
| Approvals | CE, CSA, TUV, UL |
| Net Weight | 2.1385 lbs |
| Gross Weight | 2.1385 lbs |