GTF-90-480-1-1-0-04-Z-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GTF-90-480-1-1-0-04-Z-S

Gefran Process Controllers

GTF-90-480-1-1-0-04-Z-S

Gefran Process Controllers
Power Controller
Item Number
GTF-90-480-1-1-0-04-Z-S
MFG Item Number
F079130
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
GTF-90-480-1-1-0-04-Z-S
Power Controller

Series Information


Specifications

Specifications
Manufacturer Part Number F079130
Manufacturer Gefran
Family Series Gefran Process Controllers
Description Power Controller
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 90 A
Control Input 4-20 mA
Firing Mode Zero Crossing
Communication None
Alarm Outputs (1) Solid State Relay
Current Limiter Yes
Signal Feedback No
Net Weight 0 lbs
Gross Weight 0 lbs