Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GTG-667P Gardner Bender Tape, Electrical Tape Series, Electrical Tape, 3/4in. x 66ft. x 7 mil,
GTG-667P Gardner Bender Tape, Electrical Tape Series, Electrical Tape, 3/4in. x 66ft. x 7 mil,
This item cannot be canceled or returned
Description
Tape, Electrical Tape Series
Electrical Tape, 3/4in. x 66ft. x 7 mil,
Electrical Tape Series Information
Specifications
Specifications
| Manufacturer Part Number |
GTG-667P |
| Manufacturer |
Gardner Bender |
| Product Series |
Electrical Tape |
| Family Series |
Gardner Bender Tape, Electrical Tape Series |
| Description |
Electrical Tape, 3/4in. x 66ft. x 7 mil, Green, Puck |
| Type |
Electrical Tape |
| Length |
66 ' |
| Color |
Green |
| Number of Rolls |
1 |
| Width |
0.75 " |
| Approvals |
CSA, UL |
| Operating Temperature |
176 °F |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.235 lbs |
GTG-667P
Gardner Bender Tape, Electrical Tape Series