Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, GTGC Series
GTGC-2-2/0
Ilsco Grounding, GTGC Series
CBL TRAY GRD CLAMP 2/0STR-2STR
MFG Item Number
GTGC-2-2/0
This item cannot be canceled or returned
Description
CBL TRAY GRD CLAMP 2/0STR-2STR
Specifications
Specifications
| Manufacturer Part Number |
GTGC-2-2/0 |
| Manufacturer |
Ilsco |
| Product Series |
GTGC |
| Family Series |
Ilsco Grounding, GTGC Series |
| Description |
CBL TRAY GRD CLAMP 2/0STR-2STR |
| Number of Conductors |
2 |
| Conductor Size |
2 - 2/0 AWG |
| Material |
Copper |
| Compression Style |
Split Frame Clamp |
| For Use With |
Rebar |
| Mounting |
Cable Tray |
| Direct Burial |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.415 lbs |
GTGC-2-2/0
Ilsco Grounding, GTGC Series