Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GTK-12M-9
Overload Relay for GMC-9M_16M
MFG Item Number
GTK-12M-9
This item cannot be canceled or returned
Description
Overload Relay for GMC-9M_16M
Specifications
Specifications
| Manufacturer Part Number |
GTK-12M-9 |
| Manufacturer |
Altech |
| Family Series |
Altech Overload Relays |
| Description |
Overload Relay for GMC-9M_16M |
| Current Rating |
6-9 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10A |
| Connection Type |
Screw Terminals |
| Approvals |
CE, UL, USA |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
GTK-12M-9
Altech Overload Relays