Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS Electric Overload Relays
GTK-12M2.1A3H
LS Electric Overload Relays
Thermal Overload Relay 2.1A,
Item Number
GTK-12M2.1A3H
MFG Item Number
1271003500
This item cannot be canceled or returned
Description
Thermal Overload Relay 2.1A,
Specifications
Specifications
| Manufacturer Part Number |
1271003500 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Overload Relays |
| Description |
Thermal Overload Relay 2.1A, Current Range 1.6_2.5A, 12M Frame, Class 10A, Differential Type (3P-3 |
| Type |
Bimetallic |
| Current Rating |
1.6-2.5 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10A |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-13-158 °F |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GTK-12M2.1A3H
LS Electric Overload Relays