Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GTK03 Square D Switches, Kit Equipment Ground Cu/Al
GTK03 Square D Switches, Kit Equipment Ground Cu/Al
This item cannot be canceled or returned
Description
Kit Equipment Ground Cu/Al
Specifications
Specifications
| Manufacturer Part Number |
436878 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Kit Equipment Ground Cu/Al |
| Type |
Grounding Bar |
| For Use With |
Snap Action Switches |
| Color |
Silver |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.04 lbs |