Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GTK0610
KIT EQUIPMENT GROUND CU/ASSEMB
This item cannot be canceled or returned
Description
KIT EQUIPMENT GROUND CU/ASSEMB
Specifications
Specifications
| Manufacturer Part Number |
GTK0610 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
KIT EQUIPMENT GROUND CU/ASSEMB |
| Type |
Grounding Bar |
| For Use With |
Snap Action Switches |
| Color |
Silver |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.16 lbs |
GTK0610
Square D Switches