Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GTL25 Mersen Fuses, 125V 25A TD PLUG FUSE

MFG Item Number
GTL25

GTL25 Mersen Fuses, 125V 25A TD PLUG FUSE

MFG Item Number
GTL25
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, Series
Item #
GTL25
125V 25A TD PLUG FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number GTL25
Manufacturer Mersen
Family Series Mersen Fuses
Description Mersen plug fuses are intended for industrial and residential applications. Non time-delay fuses are available for receptacle and lighting circuits and time-delay fuses for motor loads. For Canadian requirements, a type P fuse is used for non-motor
Fuse Type Plug
Current Rating 25 A
AC Voltage 125 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs