GTLP50X110P2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GTLP50X110P2 HellermannTyton Cable Ties, Grip Tie, Low-Profile, 11.0in. x .5in.,

MFG Item Number
GTLP50X110P2

GTLP50X110P2 HellermannTyton Cable Ties, Grip Tie, Low-Profile, 11.0in. x .5in.,

MFG Item Number
GTLP50X110P2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
GTLP50X110P2
Grip Tie, Low-Profile, 11.0in. x .5in.,

Series Information

Specifications

Specifications
Manufacturer Part Number GTLP50X110P2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Grip Tie, Low-Profile, 11.0in. x .5in., PA6/PP, Black, 10/pkg
Length 11 "
Nominal Length 11 "
Type Hook and Loop
Width 0.5 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs