GTM100A0C2
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GTM100A0C2

HellermannTyton Cable Tie Mounts

GTM100A0C2

HellermannTyton Cable Tie Mounts
Grip Tie Mount for .75in. Wide Grip
MFG Item Number
GTM100A0C2
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Tie Mounts, Series
Item #
GTM100A0C2
Grip Tie Mount for .75in. Wide Grip

Series Information

Specifications

Specifications
Manufacturer Part Number GTM100A0C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Grip Tie Mount for .75in. Wide Grip Tie, Adhesive, PA66UV, Black, 100/pkg
Mounting Grip Tie
Color Black
Width 1.5 "
Depth 3.25 "
Material Polyamide
Net Weight 0.015 lbs
Gross Weight 0.02 lbs