GTM500C2
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GTM500C2

HellermannTyton Cable Tie Mounts

GTM500C2

HellermannTyton Cable Tie Mounts
Grip Tie Mount for .5in. Wide Grip
MFG Item Number
GTM500C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Series
Item #
GTM500C2
Grip Tie Mount for .5in. Wide Grip

Series Information

Specifications

Specifications
Manufacturer Part Number GTM500C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Grip Tie Mount for .5in. Wide Grip Tie, Without Adhesive, PA66UV, Black, 100/pkg
Mounting Grip Tie
Color Black
Width 1 "
Depth 2.5 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs