Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Tape, Electrical Tape Series
GTP-607
Gardner Bender Tape, Electrical Tape Series
Tape, Non-Flame Ret 3/4in. X 60ft.,
This item cannot be canceled or returned
Description
Tape, Electrical Tape Series
Tape, Non-Flame Ret 3/4in. X 60ft.,
Electrical Tape Series Information
Specifications
Specifications
| Manufacturer Part Number |
GTP-607 |
| Manufacturer |
Gardner Bender |
| Product Series |
Electrical Tape |
| Family Series |
Gardner Bender Tape, Electrical Tape Series |
| Description |
Tape, Non-Flame Ret 3/4in. X 60ft., Black |
| Type |
Electrical Tape |
| Length |
60 ' |
| Color |
Black |
| Number of Rolls |
1 |
| Width |
0.75 " |
| Approvals |
CSA, UL |
| Operating Temperature |
176 °F |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.1925 lbs |
GTP-607
Gardner Bender Tape, Electrical Tape Series