GTP0150U0104
GE Circuit Breakers, GTP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GTP0150U0104

GE Circuit Breakers, GTP Series

GTP0150U0104

GE Circuit Breakers, GTP Series
Rating Plug
MFG Item Number
GTP0150U0104
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, GTP Series
Item #
GTP0150U0104
Rating Plug

GTP Series Information

Specifications

Specifications
Manufacturer Part Number GTP0150U0104
Manufacturer GE
Product Series GTP
Family Series GE Circuit Breakers, GTP Series
Description Rating Plug
Current Rating 150 A
Mounting Fixed
Neutral Pole No
GFCI No
Communication Ammeter
100% Rated No
Gross Weight 0.055 lbs
Net Weight 0.01 lbs