GTP Series Information
| Manufacturer Part Number | GTP1600U1640 |
|---|---|
| Manufacturer | GE |
| Product Series | GTP |
| Family Series | GE Circuit Breakers, GTP Series |
| Description | General Electric, Power Break II, type GTP, rating plug element, rated for 1600A, suitable for use with 1600-4000A frame SSF, SHF, SSB, SHB, SSD, SHD, WPS, WPH, WPF, WPX insulated case circuit breakers with 1600-4000A current sensor rating, to be |
| Current Rating | 1,600 A |
| Mounting | Fixed |
| Neutral Pole | No |
| GFCI | No |
| Communication | Ammeter |
| 100% Rated | No |
| Gross Weight | 0.001 lbs |
| Net Weight | 0.01 lbs |