GTP Series Information
| Manufacturer Part Number | GTP2000U2050 |
|---|---|
| Manufacturer | GE |
| Product Series | GTP |
| Family Series | GE Circuit Breakers, GTP Series |
| Description | General Electric, Power Break II, type GTP, rating plug element, rated for 2000A, suitable for use with 2000A 4000A frame SSF, SHF, SSB, SHB, SSD, SHD, WPS, WPH, WPF, WPX circuit breakers with 2000-5000A current sensor rating, to be used with |
| Current Rating | 2,000 A |
| Electronic Trip Unit | LSIG |
| Mounting | Fixed |
| Neutral Pole | No |
| GFCI | No |
| Communication | Ammeter |
| 100% Rated | No |
| Gross Weight | 0.06 lbs |
| Net Weight | 0.06 lbs |