GTP3200U3264
GE Circuit Breakers, GTP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GTP3200U3264

GE Circuit Breakers, GTP Series

GTP3200U3264

GE Circuit Breakers, GTP Series
RATING PLUG: 3200A
MFG Item Number
GTP3200U3264
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, GTP Series
Item #
GTP3200U3264
RATING PLUG: 3200A

GTP Series Information

Specifications

Specifications
Manufacturer Part Number GTP3200U3264
Manufacturer GE
Product Series GTP
Family Series GE Circuit Breakers, GTP Series
Description General Electric Industrial Components. Low Voltage Power Circuit Breakers. Ent. Rating Plug 3200-6400As 3200At
Current Rating 3,200 A
Mounting Fixed
Neutral Pole No
GFCI No
Communication Ammeter
100% Rated No
Gross Weight 0.2 lbs
Net Weight 0.01 lbs