Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Tape, Electrical Tape Series
GTPC-512
Gardner Bender Tape, Electrical Tape Series
Tape, Asstd Pack, 3/4in. X 12ft. X 7
This item cannot be canceled or returned
Description
Tape, Electrical Tape Series
Tape, Asstd Pack, 3/4in. X 12ft. X 7
Electrical Tape Series Information
Specifications
Specifications
| Manufacturer Part Number |
GTPC-512 |
| Manufacturer |
Gardner Bender |
| Product Series |
Electrical Tape |
| Family Series |
Gardner Bender Tape, Electrical Tape Series |
| Description |
Tape, Asstd Pack, 3/4in. X 12ft. X 7 Mil, All-Weather, Rd, Wht, Blu, Grn, Ylw. |
| Type |
Electrical Tape |
| Length |
12 ' |
| Color |
Assortment |
| Number of Rolls |
5 |
| Width |
0.75 " |
| Approvals |
CSA, UL |
| Operating Temperature |
176 °F |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.26 lbs |
GTPC-512
Gardner Bender Tape, Electrical Tape Series