Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GTT-0-0
AL MEC(M)1/0-2(T)1/0-12 T UL C SA
This item cannot be canceled or returned
Description
AL MEC(M)1/0-2(T)1/0-12 T UL C SA
Specifications
Specifications
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Miscellaneous |
| Manufacturer Part Number |
GTT-0-0 |
| Description |
AL MEC(M)1/0-2(T)1/0-12 T UL C SA |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.05 lbs |
GTT-0-0
Ilsco Miscellaneous