GTT-25/480-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GTT-25/480-1 Gefran Relays, GTT Series, GTT-25/480-1 480V, 25A, Solid State

MFG Item Number
F000760

GTT-25/480-1 Gefran Relays, GTT Series, GTT-25/480-1 480V, 25A, Solid State

MFG Item Number
F000760
Item Number
GTT-25/480-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, GTT Series
Item #
GTT-25/480-1
GTT-25/480-1 480V, 25A, Solid State

GTT Series Information

The GTT family of solid‑state relays has been designed with the aim of providing very accurate control of the load from an analogue input signal (0‑10V or 0‑20/4‑20mA) or a potentiometer (from 1 kOhm to 10 kOhm ). The electronic design ensures that the cycle time for proportioning the power is automatically optimized. The number of cycles that the GTT supplies to the load (fast cycling) for a given input signal is calculated to be the minimum possible to maintain the necessary accuracy. This guarantees a very fast and accurate control loop that enables the GTT, driven by a controller or a PLC with analogue output, to obtain very precise control.

The GTT can be uses in three phase systems, using master‑slave control architecture in which the control signal drives only one GTT (master) and this unit supplies the synchronized signals to the other units (slaves). Optional monitoring for an interrupted load can be provided (HB). This accepts a 500mAac input from a current transformer. The trip point is adjustable with trimpots and there is LED indication and a normally open voltage free relay contact output. The GTT solid‑state relay has a green LED to indicate the presence of the 24Vac power supply and a red LED to indicate the switching state as a function of the input signal. This LED will be continuously off for zero power and fully on at maximum and will flash at all intermediate values.

The units offer optional accessories for panel mounting, fuses and fuseholders, current transformer and voltage transformer

Specifications

Specifications
Manufacturer Part Number F000760
Manufacturer Gefran
Product Series GTT
Family Series Gefran Relays, GTT Series
Description GTT-25/480-1 480V, 25A, Solid State Relay
Circuit 1NO
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch Yes
Number of Circuits 1
Input Signal 0-10 VDC, 0-20 mA, 0-5 VDC, 4-20 mA
Input Polarity DC
Output Voltage 24-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 24 VAC, 480 VAC
Current Rating 25 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink Yes
MOV Yes
Snubber No
Net Weight 1.9842 lbs
Gross Weight 1.9842 lbs