GTZ Series Information
| Manufacturer Part Number | F027773 |
|---|---|
| Manufacturer | Gefran |
| Product Series | GTZ |
| Family Series | Gefran Relays, GTZ Series |
| Description | GTZ-25/48-D-0 480V, 3X25A, Solid State Relay |
| Circuit | 3NO |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 5-32 VDC |
| Input Polarity | DC |
| Output Voltage | 24-530 VAC |
| Nominal Output Voltage | 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 24 VAC, 480 VAC |
| Current Rating | 25 A |
| Transient Overvoltage | 1,200 V |
| Termination | Screw Terminal |
| Output Type | SCR AC Switch |
| Switching Type | Zero Cross |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | No |
| Net Weight | 2.4251 lbs |
| Gross Weight | 2.4251 lbs |