Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, GU Series
GU-9
Ilsco Grounding, GU Series
BRZ MEC (2) 250 kcmil-2/0 SOL
This item cannot be canceled or returned
Description
BRZ MEC (2) 250 kcmil-2/0 SOL
Specifications
Specifications
| Manufacturer Part Number |
GU-9 |
| Manufacturer |
Ilsco |
| Product Series |
GU |
| Family Series |
Ilsco Grounding, GU Series |
| Description |
BRZ MEC (2) 250 kcmil-2/0 SOL 1-1/2in. IPS UL CSA |
| Number of Conductors |
1, 2 |
| Conductor Size |
2/0 AWG - 250 kcmil |
| Material |
Copper |
| Compression Style |
Split Frame U-Bolt Clamp |
| For Use With |
Pipe |
| Mounting |
Direct on Pipe |
| Direct Burial |
Yes |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.49 lbs |
GU-9
Ilsco Grounding, GU Series