Series Information
| Manufacturer Part Number | GUA06-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Electrical Boxes |
| Description | PVC Double-Coated Aluminum Cover Only, for Hazardous Location Fittings, GUA Series, Pipe Sizes 1/2 Inch/16 Metric to 1 Inch/27 Metric, Cover Opening 3.00 Inch/76.20 Millimeters, Die Cast Aluminum, Gray |
| Connection Type | Threaded |
| Style | GUA |
| Number of Hubs | 1 |
| Conduit Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Iron |
| Cover Composition | Aluminum |
| Cover Included | Yes |
| Cover Type | Hub |
| Gasket Included | Yes |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |