Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
GUA0631
Eaton's Crouse-Hinds series Fittings
3 DIA 1 1/4 DPT CST IRON THRD EXTENSION
This item cannot be canceled or returned
Description
3 DIA 1 1/4 DPT CST IRON THRD EXTENSION
Specifications
Specifications
| Manufacturer Part Number |
GUA0631 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series Condulet GUA threaded extension, 3 cover opening diameter, 1-1/4 exterior depth, Feraloy iron alloy |
| Material |
Iron Alloy |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
NEC/CEC |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
GUA0631
Eaton's Crouse-Hinds series Fittings