Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit Outlet Bodies
GUA06GB
Eaton's Crouse-Hinds series Conduit Outlet Bodies
3 DIA THRD PITCH 16 SURFACE CVR
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
3 DIA THRD PITCH 16 SURFACE CVR
Specifications
Specifications
| Manufacturer Part Number |
GUA06 GB |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit Outlet Bodies |
| Description |
Eaton Crouse-Hinds series Condulet GUA surface cover, 3 cover opening diameter, Copper-free aluminum, Group B rated, 16 thread pitch |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
GUA06GB
Eaton's Crouse-Hinds series Conduit Outlet Bodies