Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit Outlet Bodies
GUA0716
Eaton's Crouse-Hinds series Conduit Outlet Bodies
3-5/8 4 DEEP IRON DOME CVR
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
3-5/8 4 DEEP IRON DOME CVR
Specifications
Specifications
| Manufacturer Part Number |
GUA0716 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit Outlet Bodies |
| Description |
Eaton Crouse-Hinds series Condulet GUA dome cover, 3-5/8 cover opening diameter, 4 exterior depth, Copper-free aluminum, 12 thread pitch |
| Net Weight |
1.71 lbs |
| Gross Weight |
1.71 lbs |
GUA0716
Eaton's Crouse-Hinds series Conduit Outlet Bodies