Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit Outlet Bodies
GUA077
Eaton's Crouse-Hinds series Conduit Outlet Bodies
3 5/8 DIA 2 DPTH THRD PITCH 12 DOME CVR
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
3 5/8 DIA 2 DPTH THRD PITCH 12 DOME CVR
Specifications
Specifications
| Manufacturer Part Number |
GUA077 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit Outlet Bodies |
| Description |
Eaton Crouse-Hinds series Condulet GUA dome cover, 3-5/8 cover opening diameter, 2 exterior depth, Copper-free aluminum, 12 thread pitch |
| Net Weight |
1.18 lbs |
| Gross Weight |
1.18 lbs |
GUA077
Eaton's Crouse-Hinds series Conduit Outlet Bodies