Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | GUA09 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Conduit Outlet Bodies |
| Description | Eaton Crouse-Hinds series Condulet GUA surface cover, 5 cover opening diameter, Copper-free aluminum, 12 thread pitch |
| Style | GUA |
| Gasket Included | Yes |
| Connection Type | Threaded |
| Hub Size | 5 " |
| Composition | Aluminum |
| Approvals | CSA, UL |
| Net Weight | 1.26 lbs |
| Gross Weight | 1.565 lbs |