GUA Series Information
| Product Series | GUA |
|---|---|
| Manufacturer Part Number | GUA24-G |
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Electrical Boxes, GUA Series |
| Description | PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUA Type, Pipe Size 3/4 Inch/21 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 2.00 Inch/50.80 Millimeters, Gray |
| Connection Type | Threaded |
| Style | GUA |
| Shape | A |
| Number of Hubs | 1 |
| Conduit Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Iron |
| Cover Composition | Aluminum |
| Cover Included | Yes |
| Cover Type | Surface |
| Gasket Included | No |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Comments | Gray |
| Net Weight | 1.75 lbs |
| Gross Weight | 1.75 lbs |