Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Miscellaneous
GUA36-WOD
Eaton's Crouse-Hinds series Miscellaneous
Conduit Outlet Box w/Cover
MFG Item Number
GUA36-WOD
This item cannot be canceled or returned
Description
Conduit Outlet Box w/Cover
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
GUA36-WOD |
| Description |
Conduit Outlet Box w/Cover in.WODin. Type Cover (special) |
| Net Weight |
3.27 lbs |
| Gross Weight |
3.51 lbs |
GUA36-WOD
Eaton's Crouse-Hinds series Miscellaneous