Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit Outlet Bodies
GUA514
Eaton's Crouse-Hinds series Conduit Outlet Bodies
5 DIA 4 DEPTH 12 THRD PITCH DOME CVR
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
5 DIA 4 DEPTH 12 THRD PITCH DOME CVR
Specifications
Specifications
| Manufacturer Part Number |
GUA514 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit Outlet Bodies |
| Description |
Eaton Crouse-Hinds series Condulet GUA dome cover, 5 cover opening diameter, 4 exterior depth, Copper-free aluminum, 12 thread pitch |
| Net Weight |
3.15 lbs |
| Gross Weight |
3.15 lbs |
GUA514
Eaton's Crouse-Hinds series Conduit Outlet Bodies