Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GUAB16-WOD-S753 Crouse Hinds Conduit Outlet Bodies, Internal and External Epoxy
MFG Item Number
GUAB16 WOD S753
GUAB16-WOD-S753 Crouse Hinds Conduit Outlet Bodies, Internal and External Epoxy
MFG Item Number
GUAB16 WOD S753
Item Number
GUAB16-WOD-S753
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
Internal and External Epoxy
Specifications
Specifications
| Manufacturer Part Number |
GUAB16 WOD S753 |
| Manufacturer |
Crouse Hinds |
| Family Series |
Crouse Hinds Conduit Outlet Bodies |
| Description |
Internal and External Epoxy Powder Coat |
| Net Weight |
3 lbs |
| Gross Weight |
3.175 lbs |
GUAB16-WOD-S753
Crouse Hinds Conduit Outlet Bodies